Menu Search
ABB INSTALLATION PRODUCTS #860.0010-RL

Thomas and BettsĀ® Emergency Lighting Battery Pack 1

SKU # 62405002490
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 12
Construction: Pure Lead

Additional Info: Replacement Battery