Menu Search
ABB INSTALLATION PRODUCTS #RLBH-C

Thomas and Betts Retrofit Kit, Candelabra Base, 0.9W, 120 VAC

SKU # 62405004015 Manufacturer Series: RLB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 120V AC
Watts: 0.9W
Lamp Type: LED
Base: Candelabra
Service: Exit Sign

Emergency Lighting Lamps: Lamp Type - LED; Base - Candelabra; Service - Exit Sign; Voltage - 120VAC; Watts - 0.9; Additional Information - Exit sign retrofit lamp; Manufacturer Series - RLB

Additional Info: Exit sign retrofit lamp