Menu Search

AIMLITE #EBST12100/2SM-09T-WHT

Emergency Lighting Battery Pack 1

SKU #87404698994
Manufacturer Series: EBST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 12
Construction: Lead Acid

Additional Info: Heads and Lamps: Two PAR18, Color: White, Dimensions: 4.50 in. L x 2.62 in. D