Menu Search
EMERGI-LITE #860.0010-E

Battery, 120/277 VAC at 60Hz, 12 VDC, 12 w PAR36 Lamp

SKU # 78268312007
RoHS Compliant
Accessory Type: Battery
Type: Emergency Lighting Battery
Voltage: 120/277V AC at 60Hz, 12V DC
Watts: 12W
Battery Type: Lead Calcium
Lamp Type: PAR36