Menu Search
STANDARD PRODUCTS #ENS2055-27115

LED Candelabra, Intermediate, DC Bayonet

SKU # 06954927115 Manufacturer Series: ENS-2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 120V AC
Watts: 1.2W
Lamp Type: LED
Base: Candelabra, Intermediate, DC Bayonet
Service: Exit Sign

Emergency Lighting Lamps: Lamp Type - LED; Base - Candelabra, Intermediate, DC Bayonet; Service - Exit Sign; Voltage - 120VAC; Watts - 1.2; Additional Information - Exit sign retrofit lamp kit. Includes (3) base types. Pkg qty: 2; Manufacturer Series - ENS-2000

Additional Info: Exit sign retrofit lamp kit. Includes (3) base types. Pkg qty: 2