You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STANDARD PRODUCTS #927

Lamp, Incandescent, Miniature, 7.20W, 1.20A, 6V

SKU # 06954950405
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 6V
Watts: 7W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Glass Wedge
Bulb Shape: T5
Amps: 1.2A
Life - hrs: 50 hr.

Additional Info: Lumens: 101