Menu Search
STANDARD PRODUCTS #915

Lamp, Incandescent, Miniature, 9W, 0.75A, 12V

SKU # 06954950402
Accessory Type: Lamp
Voltage: 12V
Watts: 9W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Glass Wedge
Bulb Shape: T5
Amps: 0.75A
Life - hrs: 50 hr.

Additional Info: Lumens: 138