Menu Search
STANDARD PRODUCTS #908

Lamp, Incandescent, Miniature, 9W, 1.50A, 6V

SKU # 06954950400
Accessory Type: Lamp
Voltage: 6V
Watts: 9W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Glass Wedge
Bulb Shape: T5
Amps: 1.5A
Life - hrs: 50 hr.