Menu Search
EMERGI-LITE #06ESL180/2LA

Emergency Lighting Battery Unit, 6V

SKU # 78268346004 Manufacturer Series: ESL
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Voltage: 6V

The ESL Series battery units combine long life expectancy, high-performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Additional Info: Lamp Type: MR16 LED, 6V-4W, Voltage Rating: 120/347 VAC Input, Capacity: 180W, Color: Factory White, Number of Heads: 2