Emergency Lighting Battery Unit, 6V

SKU: 78268338354
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Emergency Lighting Battery Pack
Voltage: 6V
Manufacturer Series: ESL
The ESL Series battery units combine long life expectancy, high-performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.
Additional Info: Lamp Type: MR16 LED, 6V-4W, Voltage Rating: 120/347 VAC Input, Capacity: 72W, Color: Factory White, Number of Heads: 2