Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Voltage - 6; Additional Information - Lamp Type: MR16 LED, 6V-4W, Voltage Rating: 120VAC Input c/w Linecord, Capacity: 27W, Color: Factory White, Number of Heads: 2; Manufacturer Series - JMLC
Additional Info: Lamp Type: MR16 LED, 6V-4W, Voltage Rating: 120VAC Input c/w Linecord, Capacity: 27W, Color: Factory White, Number of Heads: 2