(0)

LIGHT ALARMS ELECTRONICS #860.0018-L

Battery, Emergency, 7 Ah, 6V

SKU: 78417003314
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 7
Construction: Pure Lead
Description
Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Amp Hours - 7; Construction - Pure Lead