Menu Search
STANDARD PRODUCTS #BAT12-7.2

Battery, Emergency, 7.2 Ah, 12V

SKU # 06954957337
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 12V
Amp Hours: 7.2
Construction: Lead Calcium

Additional Info: Terminals: QC Tabs