Menu Search
EMERGI-LITE #460.0081-E

Guard, Wire, For Battery Unit, Wall Mount

SKU # 78268326867
Accessory Type: Guard
Type: Emergency Lighting Guard
Fixture Type: Battery Units
Size WxHxD: 20.0 in. x 17.0 in. x 8.5 in. (50.8x43.6x21.6cm)
Mounting: Wall

Emergency Lighting Guards: Type - Emergency Lighting Guard; Fixture Type - Battery Units; Size WxHxD - 20.0 in. x 17.0 in. x 8.5 in. (50.8x43.6x21.6cm); Mounting - Wall