Menu Search
LUMACELL #L3C

Lamp, LED, Candelabra Base, 2.5W, 120 VAC

SKU # 62461600079
Accessory Type: Lamp
Voltage: 120V AC
Watts: 2.5W
Lamp Type: LED
Base: Candelabra
Service: Exit Sign

Emergency Lighting Lamps: Lamp Type - LED; Base - Candelabra; Service - Exit Sign; Voltage - 120VAC; Watts - 2.5; Additional Information - Ultra-high brightness, for exits with in-line diodes, 30 LED's

Additional Info: Ultra-high brightness, for exits with in-line diodes, 30 LED's