Menu Search
ABB INSTALLATION PRODUCTS #RM2-LD7

Thomas and BettsĀ® Emergency Remote Light Fixture, 1 MR16 LED, 12VDC, 4W

SKU # 62405005649 Manufacturer Series: Ready-Lite
RoHS Compliant
Fixture Type: Emergency Remote Light Fixture
Quantity: 1
Material: Thermoplastic
Finish: Factory White
Lamp Type: MR16 LED
Watts: 4W
Voltage: 12V DC
Dimensions: 5.5 in. H x 3.2 in. W x 8.3 in. D (139.7x81.3x210.8 mm)