Menu Search
ABB INSTALLATION PRODUCTS #RM1-LD1

Thomas and BettsĀ® Emergency Remote Light Fixture, 1 MR16 LED, 6VDC, 4W

SKU # 62405007365 Manufacturer Series: Ready-Lite
RoHS Compliant
Fixture Type: Emergency Remote Light Fixture
Quantity: 1
Material: Thermoplastic
Finish: Factory White
Lamp Type: MR16 LED
Watts: 4W
Voltage: 6V DC
Dimensions: 5.5 in. H x 3.2 in. W x 5.0 in. D (139.7x81.3x127.0 mm)