Menu Search
AIMLITE LIGHTING PRODUCTS #RMMD2-06-24V5WLAWHT

Emergency Remote Head Fixture, LED, 6 to 24 VDC, 5 w

SKU # 87404698952 Manufacturer Series: RMMD
Fixture Type: Emergency Remote Double Head
Style/​Shape: Commercial MR16, Compact
Mounting: Surface
Material: Die-cast Aluminum
Finish: White
Lamp Type: LED
Watts: 5W
Voltage: 6-24V DC
Dimensions: HxWxD: 4.65 x 6.38 x 5 in.

The RMMD series of commercial MR16 remotes provides exceptional light output in a compact, traditional design. The die cast, all metal housing is fully adjustable with a friction lock tilt and swivel that can be locked in place with a rear mounted set screw. The canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, all utilizing low glare, MR16 quartz halogen or LED lamps.