Menu Search
AIMLITE #RMSM2-12-09T-WHT

Remote Head, 5.00 in. Dia x 5.74 in. H, Thermoplastic

SKU # 87404698996 Manufacturer Series: RMSM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Remote Head
Style/​Shape: Mini
Quantity: 2
Material: Thermoplastic
Finish: White
Lamp Type: Tungsten
Watts: 9W
Voltage: 12V
Dimensions: 5.00 in. Diameter x 5.74 in. High

Emergency Remote Light Fixtures: Fixture Type - Remote Head; Style/Shape - Mini; Quantity - 2; Material - Thermoplastic; Finish - White; Lamp Type - Tungsten; Watts - 9; Voltage - 12; Dimensions - 5.00 in. Diameter x 5.74 in. High; Manufacturer Series - RMSM