Menu Search
AIMLITE LIGHTING PRODUCTS #RMSM2-06-12V3WLJ

Remote Light Fixture, 2 LED, 6 to 12 VDC, 3 w, White

SKU # 74046009014 Manufacturer Series: RMSM
Fixture Type: Remote Light Fixture
Style/​Shape: Double Head
Quantity: 2
Mounting: Two Surface Canopy
Material: Thermoplastic
Finish: White
Lamp Type: LED
Watts: 3W
Voltage: 6 to 12V DC
Dimensions: HxW: 4.43 x 9.35 in.

The RMSM series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6, 12 and 24 V models, utilizing either LED, tungsten or quartz halogen lamps.