Menu Search
BEGHELLI #SR1-6-24V-5WLED

Illumina® Emergency Remote Head Fixture, LED, 6 to 24 VDC, 5 w

SKU # 88468524194 Manufacturer Series: Series SR
Fixture Type: Emergency Remote Single Head
Style/​Shape: MR16
Material: Thermoplastic
Finish: White
Lamp Type: LED
Watts: 5W
Voltage: 6-24V DC
Dimensions: HxWxD: 5-3/8 x 5 x 2-7/8 in.

The SR SERIES of remotes are constructed of high impact thermoplastic and feature an innovative rotary locking collar design that securely locks the lens and reflector assembly into place. The locking collar allows maintenance personnel to quickly and easily complete relamping. A tool-less mechanically adjustable swivel locks the head in position once adjusted. The matching canopy fits all standard electrical junction boxes.