Menu Search

BEGHELLI #SR1-6V-9W

Emergency Remote Head PAR 18

SKU: 40000900012
Manufacturer Series: SR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Emergency Remote Head
Style/Shape: PAR 18
Quantity: 1
Mounting: Surface Wall/Ceiling
Material: Thermoplastic
Finish: White
Lamp Type: Incandescent
Watts: 9W
Voltage: 6V
Dimensions: 5.00"Diameter x 5.00"High (127x127mm)
Description
Emergency Remote Light Fixtures: Fixture Type - Emergency Remote Head; Style/Shape - PAR 18; Quantity - 1; Mounting - Surface Wall/Ceiling; Material - Thermoplastic; Finish - White; Lamp Type - Incandescent; Watts - 9; Voltage - 6; Dimensions - 5.00"Diameter x 5.00"High (127x127mm); Manufacturer Series - SR