Menu Search
BEGHELLI #SR1-12V9W

Liquid Disinfectant 32.00 oz Bottle

SKU # 40000900027 Manufacturer Series: SR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Emergency Remote Head
Style/​Shape: PAR18 Composite, Small Style
Quantity: 1
Material: Thermoplastic
Finish: White
Lamp Type: Tungsten
Watts: 9W
Voltage: 12
Dimensions: 5.37Hx5.00Wx2.87D-in. (136x127x72mm)

Additional Info: Bulb Shape: 921 Miniature Lamp, Base Type: W2.1X9.5d