Menu Search
EMERGI-LITE #EF18D-12V9W

Emergency Remote Head Fixture, 10 Tungsten, 12 V, 9 w

SKU # 78268300248 Manufacturer Series: EF18D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Emergency Remote Double Head
Style/​Shape: PAR36
Quantity: 10
Mounting: Surface
Material: Thermoplastic
Finish: Factory White
Lamp Type: Tungsten
Watts: 9W
Voltage: 12V
Dimensions: HxWxD: 7-1/4 x 4-1/2 x 11-3/4 in.