Menu Search
EMERGI-LITE #EF18-12V9W

Emergency Remote Head Fixture, 42 Tungsten, 12 V, 9 w

SKU # 78268360242 Manufacturer Series: EF18
RoHS Compliant
Fixture Type: Emergency Remote Single Head
Style/​Shape: PAR36
Quantity: 42
Mounting: Surface
Material: Thermoplastic
Finish: Factory White
Lamp Type: Tungsten
Watts: 9W
Voltage: 12V
Dimensions: HxWxD: 7-1/4 x 4-1/2 x 3-1/2 in.