Menu Search
EMERGI-LITE #EF9-6V9W

Emergency Remote Head Mini

SKU # 78268360252 Manufacturer Series: EF9
Fixture Type: Emergency Remote Head
Style/​Shape: Mini
Quantity: 1
Mounting: Surface Wall/Ceiling
Material: Plastic
Finish: White
Lamp Type: Tungsten
Watts: 9W
Voltage: 6V
Dimensions: Dia.xH: 2.875 x 6 in.

Emergency Remote Light Fixtures: Fixture Type - Emergency Remote Head; Style/Shape - Mini; Quantity - 1; Mounting - Surface Wall/Ceiling; Material - Plastic; Finish - White; Lamp Type - Tungsten; Watts - 9; Voltage - 6; Dimensions - 2.875"Diameter x 6.00"High; Manufacturer Series - EF9