Menu Search
LUMACELL #MQM1LD9

Emergency Remote Light Fixture, 1 MR16 LED, 12VDC, 5W

SKU # 62461628359
RoHS Compliant
Fixture Type: Emergency Remote Light Fixture
Quantity: 1
Material: Thermoplastic
Finish: Factory White
Lamp Type: MR16 LED
Watts: 5W
Voltage: 12V DC
Dimensions: 5.1 in. L x 3.2 in. W x 5.0 in. D (129.5x81.3x127.0 mm)