You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
LUMACELL #MQM2LD14

Emergency Remote Light Fixture, 1 MR16 LED, 24VDC, 6W

SKU # 62461632063
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Emergency Remote Light Fixture
Quantity: 1
Material: Thermoplastic
Finish: Factory White
Lamp Type: MR16 LED
Watts: 6W
Voltage: 24V DC
Dimensions: 4.5 in. L x 3.1 in. W x 7.9 in. D (114.3x78.7x200.7 mm)