Menu Search
LUMACELL #MQM2NCLD13

Remote Lighting Fixture, 18/Pack LED, 24 VDC, 4 w

SKU # 62461625965
Fixture Type: Remote Lighting Fixture
Style/​Shape: Shielded Head, MR16
Quantity: 18/Pack
Material: Die-cast Aluminum
Finish: Factory White
Lamp Type: LED
Watts: 4W
Voltage: 24V DC
Dimensions: LxWxH: 7-3/8 x 3-3/4 x 4-7/8 in.