Menu Search
EATON #E47BLS05

Switch, Limit; General Purpose; Top Push Button Head; 10A; SPDT 1NO-1NC

SKU # 78211377115 Manufacturer Series: E47 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Limit Switch
Rating - NEMA: NEMA 1
Head/​Operator: Top Push Button
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 0.77 lb (3.4N) OF
Pre-Travel - Travel To Operate: 0.016 in (0.4mm) PT
Differential-Travel - Travel To Reset: 0.002 in (0.05mm) DT
Over-Travel/​Total-Travel: 0.218 in (5.5mm) OT
Operating Temperature - min: 5 deg F (-15 eg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)