Menu Search
EATON #E49S71

Switch, Limit; Miniature DIN; Top Push Button Head; 10A; SPDT 1NO-1NC

SKU # 78211374203 Manufacturer Series: E49 Series
Type: Miniature DIN Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/​Operator: Top Push Button
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 1.79 lb (7.96N) OF
Pre-Travel - Travel To Operate: 0.12 in (3mm) PT
Differential-Travel - Travel To Reset: 0.05 in (1.3mm) DT
Over-Travel/​Total-Travel: 0.23 in (5.8mm) TT
Operating Temperature - min: -22 deg F (-30 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Glass Filled Polymer
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

Additional Info: Listings: NEMA 4,4X,6,6P,13, IP65