(0)

OMRON #ZE-N-2S

General Purpose Limit Switch 15A Top Push Button

SKU: 61264703104
Manufacturer Series: ZE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Limit Switch
Rating - NEMA: NEMA 4
Head/Operator: Top Push Button
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 15A
Operating Force: 1.75 lb (7.78N) OF
Pre-Travel - Travel To Operate: 0.079 in (2mm) PT
Differential-Travel - Travel To Reset: 0.004 in (0.1mm) DT
Over-Travel/Total-Travel: 0.197 in (5mm) OT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: 15A 480Vac (Vdc Rated)
Description
Enclosed Limit Switch - Plunger Actuated: Type - General Purpose Limit Switch; Rating - NEMA - NEMA 4; Head/Operator - Top Push Button; Operator Configuration - Standard; Head Action - Spring Return, Standard; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 15A; Operating Force - 1.75 lb (7.78N) OF; Pre-Travel - Travel To Operate - 0.079 in (2mm) PT; Differential-Travel - Travel To Reset - 0.004 in (0.1mm) DT; Over-Travel/Total-Travel - 0.197 in (5mm) OT; Operating Temperature - min - 14 deg F (-10 deg C); Operating Temperature - max - 176 deg F (80 deg C); Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Electrical Rating - VAC/DC - 15A 480Vac (Vdc Rated); Additional Information - Booted Plunger. Listings: NEMA 1,3,4, IEC IP65; Manufacturer Series - ZE Series
Additional Info: Booted Plunger. Listings: NEMA 1,3,4, IEC IP65