You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OMRON #ZCQ2255

Switch, Limit; Compact; Top Push Roller Head; 10A; SPDT 1NO-1NC

SKU # 12647103746 Manufacturer Series: ZC-55 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Limit Switch
Rating - NEMA: NEMA 4
Head/​Operator: Top Push Roller
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 2.65 lb (11.78N) OF
Pre-Travel - Travel To Operate: 0.06 in (1.5mm) PT
Differential-Travel - Travel To Reset: 0.008 in (0.2mm) DT
Over-Travel/​Total-Travel: 0.118 in (3mm) OT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Zinc
Connection Type: Cable Gland
Electrical Rating - VAC/​DC: 10A 250Vac

Additional Info: Panel Mount: M14 x 1 Mounting. Listings: NEMA 4, IP67