Menu Search
OMRON #D4C1632

Switch, Limit; Compact; Top Push Roller Head; 5A; SPDT 1NO-1NC

SKU # 12647100524 Manufacturer Series: D4C Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Limit Switch
Rating - NEMA: NEMA 4
Head/​Operator: Top Push Roller
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 5A
Operating Force: 2.65 lb (11.78N) OF
Pre-Travel - Travel To Operate: 0.071 in (1.8mm) PT
Differential-Travel - Travel To Reset: 0.008 in (0.2mm) DT
Over-Travel/​Total-Travel: 0.118 in (3mm) OT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 158 deg F (70 deg C)
Connection Type: Pre-Wired Cable
Connection Size: 9 ft. SJTO
Electrical Rating - VAC/​DC: 5A 250Vac (Vdc Rated)

Additional Info: Booted Plunger, Listings: NEMA 3,4,12,13,IP67