Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; General Purpose; Top Roller Plunger Head; SPST 1NO-1NC
OMRON #WLD2LE

Switch, Limit; General Purpose; Top Roller Plunger Head; SPST 1NO-1NC

SKU # 61264759990
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Limit Switch
Rating - NEMA: NEMA 3,4,13
Head/​Operator: Top Roller Plunger
Head Action: Snap-Action
Poles/​Contacts: SPST 1NO 1NC
Operating Force: 5.90 lb (26.67N) OF
Pre-Travel - Travel To Operate: 0.066 in. (1.70mm) PT
Differential-Travel - Travel To Reset: 0.04 in. (1.00mm) DT
Over-Travel/​Total-Travel: 0.220 in. (5.60mm) OT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Electrical Rating - VAC/​DC: 125/250Vac
Radio Frequency: 50/60 Hz

Additional Info: Leakage Current: 0.5 mA, Operating Speed: 1 mm/s to 0.5 m/s, Protection Class: IP67