Specifications
Type:
General Purpose Limit Switch
Rating - NEMA:
NEMA 1
Head/Operator:
Wobble (w/operator)
Poles/Contacts:
SPDT 1NO 1NC
Current Rating - nominal:
15A
Operating Force:
2.11 oz (60 g) OF
Pre-Travel - Travel To Operate:
0.520 in. (13.2 mm) PT
Over-Travel/Total-Travel:
0.315 in. (8.0 mm) OT
Operating Temperature - min:
-13 deg F (-25 deg C)
Operating Temperature - max:
176 deg F (80 deg C)
Body Construction:
Die Cast Aluminum
Connection Type:
Threaded Entry
Connection Size:
1/2 in. NPT
Electrical Rating - VAC/DC:
5A at 250VAC, 6A at 30VDC
Description
E47 Precision Switches from Eaton's electrical sector provide high accuracy switching at an affordable price. A variety of standard features, such as current capacity, operating force, travel characteristics and actuators, lets you custom fit the switch to your application.
Additional Info: Dimensions: 3.39x1.00x6.94 in.