The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HONEYWELL #LSYJB1A-7A

Switch, Limit; Heavy-duty Plug-In; 10A 600V AC; SPDT 1NO 1NC

SKU # 62405197998 Manufacturer Series: HDLS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X, 6P
Head/​Operator: Wobble Stick
Operator Configuration: Nonmetallic Rod
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 10 oz (2.78N) OF
Pre-Travel - Travel To Operate: 1 in (25.4mm) PT
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 600Vac (Vdc Rated)

Additional Info: NEMA 1, 3, 4, 4X, 6, 6P, 12, 13, Double Break