Menu Search
ABB INSTALLATION PRODUCTS #EOT32U3P3-S

Thomas and BettsĀ® Switch, Rotary Disconnect; NEMA 3R/12/IP20 Enclosure; 3 Pole; 40A

SKU # 66201944489 Manufacturer Series: EOT
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3P
Rating - Amps: 40A
Rating - Horsepower: 10HP/240VAC, 20HP/480VAC
Enclosure Rating: NEMA 3R, 12, IP20
Enclosure Construction: Thermoplastic
Enclosure Size: 7.87 in. H x 5.75 in. W x 5.43 in. D