Menu Search
ENTRELEC #EOT45U3P3-S

Switch, Enclosed Disconnector; NEMA 3R/12 Enclosure; 3 Pole; 60A

SKU # 80432519387 Manufacturer Series: Series EOT
RoHS Compliant
Switch Type: Enclosed Switch Disconnector
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3P
Rating - Amps: 60A
Rating - Horsepower: 15 HP at 230/240V 3 Phase, 30 HP at 460/480V 3 Phase
Enclosure Rating: NEMA 3R/12
Enclosure Size: 7.87 in. H x 5.75 in. W x 5.43 in. D

Additional Info: Surface Mount, Selector Operator