Menu Search
HUBBELL #HBLDS3NK

Switch, Rotary Disconnect; NEMA 4X/IP66 Enclosure; 3 Pole; 30A

SKU # 78358584101
Switch Type: Rotary Disconnect Switch
Rating - Volts AC: 600VAC
Number of Poles: 3P
Rating - Amps: 30A
Rating - Horsepower: 1HP/120V, 7.5HP/240V, 15HP/480V, 15HP/600V
Enclosure Rating: NEMA 4X, IP66
Enclosure Construction: Nonmetallic

HUB HBLDS3NK CIRCUIT-LOCK

Additional Info: Without Conduit Knockout or Conduit Fitting