Menu Search
LEGRAND - PASS & SEYMOUR #PS30-SS

Switch, Rotary Disconnect; 3 Pole; 3 Wire; NEMA 4X Enclosure; 30A

SKU # 78500715001 Manufacturer Series: PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 30A
Rating - Horsepower: 3HP/240V, 5HP/480V
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Nonmetallic

Additional Info: Material: Thermoplastic