Menu Search
LEGRAND - PASS & SEYMOUR #PS30-SSAX

Switch, Rotary Disconnect; NEMA 4X Nonmetallic Enclosure; 30A

SKU # 78500715003 Manufacturer Series: PS
View more versions of this product
Rating - Amps: 30A
Rating - Horsepower: 3HP/240V, 5HP/480V
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Nonmetallic

Additional Info: Auxiliary Contacts: 1NO 1NC 10A 600V. Material: Thermoplastic