Menu Search
Electrical and Power Distribution Disconnects Enclosed Rotary Disconnect Switch, Rotary Disconnect; NEMA 4X Nonmetallic Enclosure

LEGRAND - PASS & SEYMOUR

Switch, Rotary Disconnect; NEMA 4X Nonmetallic Enclosure

(2 Product Options) Manufacturer Series: PS
  • Switch Type: Rotary Disconnect Switch
  • Fuse Provision: Non-Fusible
  • Rating - Volts AC: 600VAC
  • Number of Poles: 3P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Nonmetallic