You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #N250

Enclosure Neutral Kit 250A

SKU # 62103703097
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Neutral Kit
Enclosure Max Amps: 250A
Wire Type: CU/AL
Main Lug Min: (1) 6
Main Lug Max: (1) 350
Ground Lug Min: (1) 4
Ground Lug Max: (1) 1/0

Neutral Kits: Kit Type - Enclosure Neutral Kit; Enclosure Max Amps - 250A; Wire Type - CU/AL; Main Lug Min - 1 6; Main Lug Max - 1 350; Ground Lug Min - 1 4; Ground Lug Max - 1 1/0; Additional Information - Insulated and Groundable. Kit Contains 2 Main Lugs and 2 Ground Lugs

Additional Info: Insulated and Groundable. Kit Contains (2) Main Lugs and (2) Ground Lugs