Menu Search
HAMMOND MANUFACTURING #2CSBC3636

Base Cover, Natural 304 Stainless Steel

SKU # 62398099504 Manufacturer Series: S2CBC
RoHS Compliant
Type: Base Cover
Panel HxW - Imperial: 18.10 x 36.00 in.
Panel HxW - Metric: 459.74 x 914.40 mm
Material: 304 Stainless Steel
Material Finish: Natural