You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #2CSDC2443

Desk Cover, Natural 304 Stainless Steel

SKU # 62398098195 Manufacturer Series: S2CDC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deep Depth Desk Cover
Panel HxW - Imperial: 24.03 x 23.75 in.
Panel HxW - Metric: 610.36 x 603.25 mm
Material: 304 Stainless Steel
Material Finish: Natural