Menu Search
HAMMOND MANUFACTURING #2CSDC6036

Desk Cover, Natural 304 Stainless Steel

SKU # 62398099498 Manufacturer Series: S2CDC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Depth Desk Cover
Panel HxW - Imperial: 16.38 x 59.75 in.
Panel HxW - Metric: 416.05 x 1517.65 mm
Material: 304 Stainless Steel
Material Finish: Natural