Menu Search
HAMMOND MANUFACTURING #ECPP1216

Eclipse Command Panel, Aluminum

SKU # 62398060615 Manufacturer Series: ECPP
RoHS Compliant
Type: Eclipse Command Panel
Panel HxW - Imperial: 12.00 x 16.00 in.
Panel HxW - Metric: 304.8 x 406.4 mm
Material: Aluminum

Additional Info: Material: 0.08 in. Thick.