Menu Search
HAMMOND MANUFACTURING #ECPP1616

Eclipse Command Panel, Aluminum

SKU # 62398060616 Manufacturer Series: ECPP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eclipse Command Panel
Panel HxW - Imperial: 16.00 x 16.00 in.
Panel HxW - Metric: 406.4 x 406.4 mm
Material: Aluminum

Additional Info: Material: 0.08 in. Thick.