Menu Search
HAMMOND MANUFACTURING #2CLDC2436

Standard Depth Desk Cover, 14 Gauge Steel, RAL 7035 Light Gray, 24.00 x 16.38 in. Panel

SKU # 62398084700 Manufacturer Series: S2CDC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Depth Desk Cover
Panel HxW - Imperial: 24.00 x 16.38 in.
Panel HxW - Metric: 609.6 x 416.1 mm
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray

HMN 2CLDC2436 24IN-STD-DESK-COVER

Additional Info: Depth: 0.71 in.